missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Empty Chromatography Columns

Product Code. p-3208140
Encompass_Preferred
Click to view available options
Length (Metric):
50 mm
Diameter (Metric) Inner:
2.1 mm
This item is not returnable. View return policy

Product Code. 15208718

Brand: Restek™ 25119

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

HPLC column assembly made from 316 stainless steel tubing is complete with end-fittings, frits, nuts, and ferrules.

  • Preassembled prior to shipment, unless otherwise requested
  • Internal 0.25 in. seats are compatible with Valco and Parker fittings
  • O.D.: 0.25 in.

Specifications

For Use With (Equipment) Empty chromatography column Valco™ and Parker™ fitting
Diameter (Metric) Inner 2.1 mm
Type Column Assembly
Length (Metric) 50 mm
Material 316 Stainless Steel
Diameter (Metric) Outer 0.25 mm
Includes End fittings, frits, nuts and ferrules
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.