missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Empty Chromatography Columns

Product Code. 15208718
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
Diameter (Metric) Inner:
2.1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner
15208718 50 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15208718 Supplier Restek™ Supplier No. 25119

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

HPLC column assembly made from 316 stainless steel tubing is complete with end-fittings, frits, nuts, and ferrules.

  • Preassembled prior to shipment, unless otherwise requested
  • Internal 0.25 in. seats are compatible with Valco and Parker fittings
  • O.D.: 0.25 in.

Specifications

For Use With (Equipment) Empty chromatography column Valco™ and Parker™ fitting
Diameter (Metric) Inner 2.1 mm
Type Column Assembly
Length (Metric) 50 mm
Material 316 Stainless Steel
Diameter (Metric) Outer 0.25 mm
Includes End fittings, frits, nuts and ferrules
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.