missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS

Product Code. p-10565045 Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
2 mL
15 mL
50 mL
Color:
Blue screw cap
Clear screw cap
Quantity:
500
1000
Unit Size:
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 30117600

Brand: Thermo Scientific™ 60106CT2

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Empty Thermo Scientific™ Centrifuge Tubes for QuEChERS sample preparation are ideal for handling your QuEChERS samples. They come with screw caps for secure sealing, and are packaged separately.

Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS sample preparation provide a reliable solution for your sample preparation needs. Featuring screw caps, these tubes help ensure secure sealing, and are designed for easy handling to fit your centrifugation needs.

  • Compatible with QuEChERS sample preparation
  • For use in centrifuges
  • Secure sealing with screw caps
  • Ideal for precise and efficient analysis of pesticides in foods
TRUSTED_SUSTAINABILITY

Specifications

Base Material Polypropylene
Description Empty Centrifuge Tubes for QuEChERS
For Use With (Application) QuEChERS
Type QuEChERS Sample Prep
Volume (Metric) 2 mL
Quantity 1000
Color Clear screw cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.