missing translation for 'onlineSavingsMsg'
Learn More

3M™ Emphaze™ AEX Series Hybrid Purifier EMP303AEX020A

Product Code. 15897195
Click to view available options
:
Diameter: 1.15 m
This item is not returnable. View return policy

Product Code. 15897195

Brand: 3M™ 7100053364

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

3M™ Emphaze™ AEX Series Hybrid Purifier EMP303AEX020A is an all-synthetic, multi-mechanism clarifying product that contains a Q-functional anion exchange media and a fine particle, bioburden reduction membrane.

  • All-synthetic, highly functionalized media (contains no naturally-derived materials)
  • Asymmetric membrane terminating with 0.2 μm bioburden reduction zone
  • Excellent mAb recovery often equal to or greater than 95%
  • Substantial turbidity, DNA, HCP and bioburden reduction
  • Reduced surface area requirement of the downstream sterilizing grade membrane
  • May offer differentiated protection of the protein A column for enhanced contaminant clearance performance
  • All product components comply with United States Pharmacopeia (USP) <88> Class VI 70°C Biological Reactivity Tests, in vivo
TRUSTED_SUSTAINABILITY

Specifications

Temperature (Metric) Max 40°C
Type Series AEX Purifier
Height (Metric) 515.62 mm
Diameter (Metric) 1.15 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.