missing translation for 'onlineSavingsMsg'
Learn More

3M™ Emphaze™ AEX Hybrid Purifier EMP301AEX020R

Product Code. 17120416
Click to view available options
:
Length: 6.9 cm
This item is not returnable. View return policy

Product Code. 17120416

Brand: 3M™ 7100158433

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

3M™ Emphaze™ AEX Hybrid Purifier EMP301AEX020R removes impurities in biopharmaceutical process streams such as DNA, host cell proteins (HCP), and viruses.

  • Reduces turbidity, HCP, DNA and bioburden
  • Excellent throughput and mAb recovery
  • Enhanced capture column performance and protection
  • All-synthetic
  • Single-use

Specifications

Flow Rate 8
For Use With (Application) Absorptive depth filtration, endotoxin removal
Temperature (Metric) Max 40°C
Type Filter Capsule
Length (Metric) 6.9 cm
Height (Metric) 4.5 cm
Diameter (Metric) 7.7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.