missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ EMEM

Product Code. 16209961
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16209961 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16209961 Supplier Gibco™ Supplier No. 670086

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Eagle's Minimum Essential Medium (EMEM)

Contains phenol red, nonessential amino acids, 1 mM sodium pyruvate, 2 mM L-glutamine, 1 g/L glucose, and 1.5 g/L sodium bicarbonate
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Protect from light, 2°C to 8°C
Form Liquid
Product Type Basal Media
For Use With (Application) Cell Culture
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.