missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.
Specifications
Specifications
| Connection Type | 1/4 in. NPTF tubing connector, relief, outlet ball valves |
| Diameter (English) Inside | 0.09 in. |
| Diameter (English) | 0.25 in. |
| Diameter (Metric) Inside | 0.25 cm |
| Diameter (Metric) | 0.63 cm |
| Material | POM |
| For Use With (Equipment) | Millipore Filtration System |
| Type | Ball Valve |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?