missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Ultrafiltration Membranes - YM
High-recovery membranes for stirred cells
£266.00 - £735.00
Specifications
Filter Type | Adsorptive |
---|---|
MWCO | 100,000 NMWL |
Filter Code | YM-100 |
For Use With (Application) | Protein purification, protein concentration, protein desalting |
Quantity | 10 Pack |
Product Code | Brand | Diameter (Metric) | Filtration Area | Material | MWCO | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Filtration Area | Material | MWCO | Price | Quantity & Availability | ||
10605771
|
Merck
14422AM |
4.45 cm | 13.4 cm2 | Regenerated Cellulose or PVC Co-polymer | 100,000 NMWL |
£459.00
Pack of 10 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||
10722551
|
Merck
14432 |
6.35 cm | 28.7 cm2 | Regenerated Cellulose | 100,000 NMWL |
£625.00
Pack of 10 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||
10441161
|
Merck
14442AM |
7.6 cm | 41.8 cm2 | Regenerated Cellulose or PVC Co-polymer | 100,000 NMWL |
£735.00
Pack of 10 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||
10702381
|
Merck
14412 |
2.5 cm | 4.1 cm2 | Regenerated Cellulose | 100,000 NMWL |
£266.00
Pack of 10 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||
Specifications
Adsorptive | |
YM-100 | |
10 Pack |
100,000 NMWL | |
Protein purification, protein concentration, protein desalting | |
Ultrafiltration Disc |