missing translation for 'onlineSavingsMsg'
Learn More

Merck Filter Holder 142 mm, Stainless Steel

Product Code. 10054510 Shop All Merck Products
Change view
Click to view available options
Diameter (English):
7.25 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) unitSize
10054510 7.25 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10054510 Supplier Merck Supplier No. YY3014236
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for filter holders for sample preparation.

YY3014236 Stainless Steel 142 mm Filter Holder:

  • The Stainless steel filter holders are designed to ultraclean or sterilize liquids or gases by pressure filtration.
  • PTFE-faced support screens permit autoclaving with membranes in place.

Replacement Parts:

  • YY2004076 Hose connector, 1.5 in. triclamp to 0.5 in. (12.7 mm) ID hose (1 Ea.)
  • YY3029366 Vent/relief valve, 8.6 bar (125 psi) (1 Ea.)
  • YY2214257 Hand knob (1 Ea., 3 required)
  • YY2004055 Gasket, 1.5 in. silicone triclamp (10 Pk., 2 required)
  • YY2004045 Clamp, 1.5 in. in. triclamp (4 Pk., 2 required)
  • YY3014234 Filter support screen, PTFE-coated one side (1 Ea.)
  • YY2214258 Underdrain support (1 Ea.)
  • YY3029307 Flow deflector (1 Ea.)
  • 2198 Outlet plate (1 Ea.)
  • YY2214251 Legs with caps (3), socket head screws (3), 3/16 in. hex key (1)
  • YY2214253 O-ring, PTFE (1 Ea.)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) Standing Filter Holder
Material Stainless Steel (316)
Sterility Non-sterile
Includes Anodized Aluminum Legs
Type Filter Holder
Height (English) 10.62 in.
Height (Metric) 27 cm
Diameter (English) 7.25 in.
Diameter (English) Inside 7.25 in.
Diameter (Metric) Inside 18.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.