missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories, and Replacement Parts for HP In-Line Stainless Steel Filter Holders 47 mm
Shop All Merck ProductsBeskrivning
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
Applications:
- In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar.
- Differential pressure depends on filter type used.
- All filter holders may be autoclaved (available in 25 mm and 47 mm).
- Filter holder XX4404700 is equipped with a back-pressure support screen.
- It may be autoclaved with filter in-place, if PTFE-coated support screens, XX4404702 and XX4404704, are used.
- XX4204709, XX4304701, XX4404703, 5614, and 00907P are replacement parts for Filter Holder XX4404700.
- Filter holder XX4504700 may be equipped with an upstream filter support screen, XX4504704, for back-pressure protection of filter.
- XX4504704, XX4504705, XX4504710, XX4504713, and XX45047RK are replacement parts for Filter Holder XX4504700.
- Replacement parts for the 25 mm SS Filter Holder are available as a kit under Catalog Number XX45025RK, which includes:
- (3) Stainless Steel Hex-Cap Screws
- (3) LCR-treated Buna-N O-rings (2-018)
- (1) Stainless Steel Support Screen
- (1) Allen™ wrench
SS Filter, † Depends on filter type used.
Specifikationer
Specifikationer
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | High Pressure Stainless Steel Filter Holder (47 mm) |
| Material | PTFE-treated Fluoroelastomer |
| Sterility | Non-sterile |
| Type | Inner O-Ring |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?