missing translation for 'onlineSavingsMsg'
Learn More

Merck SNAP i.d.™ 2.0 Protein Detection System: Mini and Midi Blot Holders

Mini and midi blot holders for SNAP i.d. 2.0 Protein Detection Systems

Brand:  Merck SNAP2BHMD0100

Code : 04

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 13268309

  • £498.00 / Pack of 100
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

For use with EMD Millipore SNAP i.d. 2.0 Protein Detection Systems (Cat. No. SNAP2MM)

Specifications

Specifications

Protein Detection System Midi
5.31 in.
3.34 in.
Blot Holder
13.5 cm
8.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers