missing translation for 'onlineSavingsMsg'
Learn More

Merck Scepter 2.0 Cytometer Sensors

Product Code. 11634133 Shop All Merck Products
Change view
Click to view available options
Aperture Size:
40μm
60μm
Cell Size:
4 to 12μm
8 to 25μm
Particle Size:
3 to 18μm
6 to 36μm
Operating Cycles:
10,000 to 500,000 particles/mL
50,000 to 1,500,000 particles/mL
Unit Size:
Pack of 50
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Aperture Size Cell Size Particle Size Operating Cycles unitSize
11634133 60μm 8 to 25μm 6 to 36μm 10,000 to 500,000 particles/mL Pack of 500
11502134 40μm 4 to 12μm 3 to 18μm 50,000 to 1,500,000 particles/mL Pack of 50
11522134 60μm 8 to 25μm 6 to 36μm 10,000 to 500,000 particles/mL Pack of 50
11604133 40μm 4 to 12μm 3 to 18μm 50,000 to 1,500,000 particles/mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11634133 Supplier Merck Supplier No. PHCC60500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for use with the Scepter 2.0 Automated Handheld Cell Counter (cat. no. PHCC20040). Scepter 2.0 Cytometer Sensors ensure accurate, reproducible counts and eliminate pipetting errors and uneven sample loading. Available in two apertures to count cells between 4 and 25 μm.

  • Engineered with a micro-fabricated, cell-sensing zone that enables discrimination by cell size and cell volume - down to sub-micron and sub-picoliter resolution
  • Has a precision drilled aperture through which cells pass and are counted
  • Counts based on Coulter principle of impedance changes across current established by sensor electrodes
  • Ensures reproducible counts by drawing precisely 50μL of sample into its liquid handling microchannel each time
  • Eliminates pipetting errors and uneven sample loading with precision liquid handling channels
  • 40μm-aperture sensor
    • Able to count cells between 4 and 12μm in diameter and particles between 3 and 17μm
  • 60μm-aperture sensor
    • Able to count cells between 8 and 25μm in diameter and particles between 6 and 36μm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scepter Sensors
Analysis Time <30 sec.
Aperture Size 60μm
Capacity (Metric) 50μL
Cell Size 8 to 25μm
Memory Stores up to 72 counts
Operating Cycles 10,000 to 500,000 particles/mL
Particle Size 6 to 36μm
Quantity 500 Pk.
Sample Type CHO cells, HeLa cells and mouse embryonic stem cells, can even be used to count subpopulations in peripheral Blood mononuclear cell preps
Test Methods Automated
For Use With (Application) Counting cells and delivering histrogram profiles of cellular populations
For Use With (Equipment) Scepter 2.0 handheld automated cell counter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.