missing translation for 'onlineSavingsMsg'
Learn More

Merck Replacement Solutions for Montage™ SEQ96 and SEQ384 Sequencing Reaction Cleanup Kits

provide efficient, centrifugation-free sequencing reaction cleanup in 96 and 384-well formats.

Brand:  Merck LSKSIS500

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11724684

  • £186.00 / 500mL
Estimated Shipment: 12-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Montage SEQ kits provide efficient, centrifugation-free sequencing reaction cleanup in 96 and 384-well formats. The unique size-exclusion separation technology eliminates the need for costly gel filtration resins or bind-wash-elute columns.
Specifications

Specifications

Montage™ SEQ96 and SEQ384 sequencing reaction cleanup kits
Plasmid Miniprep, BAC Prep
Injection Solution
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers