missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Quartz Fiber Membrane Filter Without Binder
Hydrophilic quartz fiber filter
Brand: Merck AQFA09050
Code : 71
Additional Details : Weight : 0.80000kg
Description
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders. Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).
The quartz filters also exhibit good weight and form stability.
Specifications
44.5 L/min/ cm2 | |
Autoclavable | |
Depth Filter | |
Sterile | |
Perfect for measuring heavy metal concentrations and small amounts of particles | |
Hydrophilic | |
1742°F | |
0.016 in. | |
Filter Membranes | |
3.5 in. | |
9 cm |
50 mm of H2O | |
White | |
Fiber | |
1.6 mL/min/ cm2 | |
AQFA | |
Plain | |
950°C | |
430 µm | |
Hydrophilic | |
9 cm |