missing translation for 'onlineSavingsMsg'
Learn More

Merck Quartz Fiber Membrane Filter Without Binder

Hydrophilic quartz fiber filter

Brand:  Merck AQFA03700

Code : 71

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11768792

  • £235.00 / Pack of 100
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.

Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders.  Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).

The quartz filters also exhibit good weight and form stability.

Specifications

Specifications

44.5 L/min/ cm2
Autoclavable
Depth Filter
Sterile
Perfect for measuring heavy metal concentrations and small amounts of particles
Hydrophilic
1742°F
0.016 in.
Filter Membranes
1.4 in.
3.7 cm
50 mm of H2O
White
Fiber
1.6 mL/min/ cm2
AQFA
Plain
950°C
430 µm
Hydrophilic
3.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers