missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Polypropylene Pre-filters
Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.
Brand: Merck AN5004700
This item is not returnable.
View return policy
Description
Compatible with aggressive solvents. Polypropylene Prefilters have high dirt-holding capacity and suitable for general prefiltration and prefiltration of solvents, deionized water and bioburden reduction.
Polypropylene pre-filters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:•Compatible with aggressive solvents •Prefilters have high dirt-holding capacity Applications:General Prefiltration and Clarification, Suitable for Organic SolventsSpecifications
White | |
Polypropylene | |
Plain | |
Solvents, deionized water and bioburden reduction | |
90°C | |
0.005 in. | |
Prefilter | |
4.7 cm |
Deionized | |
5 μm | |
Hydrophobic | |
72% | |
90°C | |
150 μm | |
1.85 in. |