missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Pipe Thread Fittings
Use in conjunction with filtration systems
Brand: Merck XX6700101
96.29 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.Specifications
1/4 in. (6 mm) NPTM | |
Laboratory Filter Holders or Cyclones | |
0.25 in. |
Water Purification System | |
Series 300 stainless steel | |
0.63 cm |