missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MultiScreen™ High Volume Collection Plate
Shop All Merck Products
Click to view available options
:
Collection plate
Description
- Opaque and made of polypropylene
- Non-sterile
- For vacuum filtration
- Volume: 2.0mL
- 96-well
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Opaque |
| Product Type | MultiScreen High Volume Collection Plate |
| Material | Polypropylene |
| Volume (Metric) Well | 2 mL |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| For Use With (Application) | Vacuum filtration |
| Dimensions (L x W x H) | 0.5 x 3.37 x 1.85 in. (1.27 x 8.56 x 4.7 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction