Learn More
Description
Opaque plates feature choice of Millipore glass fiber B (FB) or glass fiber C (FC) filter media and promote high and uniform flowrates in standard 96-well plate cell harvesters and readers.
• Made of Barex/TiO2-filled SAN (styrene acrylonitrile) that is resistant to all aqueous solutions including moderate-to-strong acids; fully compatible with standard biosafe scintillants
• B1 and C1 plates have 100μL well capacity
• Optimal % open area (for light transmission in coincidence counting) of 26% (in 100μL plates)
• Filters have an effective filtration area of 0.33cm2 and a pore size of 1.0μm for FB or 1.2μm for FC types
• Nonsterile; without lid
Order Info
Pack of 60 (in 6 sleeves of 10 plates each)
Compliance
Each lot is quality checked for uniform flowrate and full particulate retention and meets all specifications for SBS Level 3
Specifications
Specifications
| Certifications/Compliance | SBS |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Pore Size | 1.0 μm |
| Color | Opaque |
| Product Type | Multiscreen Harvest-B1, Glass Fiber FB |
| Material | Barex |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.