missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF2 Push-button Manifold
Shop All Merck Products
Click to view available options
Quantity:
1/Pk.
Unit Size:
Each
Description
For instant direction of gas pressure or liquid flow in multi-cell or multi-reservoir systems
- Can pressurize up to three cells or reservoirs from one gas source or feed several cells from one reservoir
- Several manifolds can be combined to operate more than three units in parallel
- Made from delrin plastic, Buna-N material
- Chemically sanitizable
- Dimensions: 4 x 2 x 2 in. (10 x 5 x 5cm)
Specifications
Specifications
| For Use With (Application) | Allows for operation of multiple cells or reservoirs |
| Material | Delrin plastic, Buna-N |
| Quantity | 1/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction