missing translation for 'onlineSavingsMsg'
Learn More

Merck MF-Millipore™ Membrane Filter, 5 μm

Mixed cellulose esters (MCE) membrane, hydrophilic

Brand:  Merck SMWP03700

195.63 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10569212

  • £276.00 / Pack of 100
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

Not Autoclavable
White
5 μm
580 mL/min x cm2
32 L/min/ cm2
100Pack
Filter Membranes
37 mm
≥0.42 bar, air with water
MCE
Non-sterile
Patch test for fluids and air monitoring
Plain
135 μm
Hydrophilic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers