missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon-Ny+ Membrane, Charged Nylon, 0.45 μm

For nucleic acid blotting and screening

Brand:  Merck INYC00010

460.65 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.10000kg

Product Code. 10439820

  • £520.00 / 1 roll
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

Immobilon-Ny+ Membrane, charged Nylon, 0.45 μm, 30 cm x 3.3 m roll
Specifications

Specifications

30 cm
Optimized for radioactive, chemiluminescent and fluorescent detection systems
Charged Nylon
3 m
Roll
0.45 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers