missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Applications:
- Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
- Solvent Filtration
- Clarification of Aqueous and Organic Solutions
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE:
- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS.
- Filtration of protein-containing aqueous or organic solutions.
- Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs.
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility.
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | PTFE |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sample Volume | 100 mL |
| Sterility | Non-sterile |
| Filter Code | LG |
| For Use With (Application) | Analytical sample prep |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?