missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.2 μm

Product Code. 10402402 Shop All Merck Products
Change view
Click to view available options
Diameter: 13 mm, Quantity: 100 Pk., Max. Pressure: 7 bar (100 psi)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10402402 Diameter: 13 mm, Quantity: 100 Pk., Max. Pressure: 7 bar (100 psi)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10402402 Supplier Merck Supplier No. SLLGC13NL
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Millex™ Syringe Filters for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

Applications:

  • Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
  • Solvent Filtration
  • Clarification of Aqueous and Organic Solutions

Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE:

  • Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS.
  • Filtration of protein-containing aqueous or organic solutions.
  • Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs.
  • Polypropylene housing material offers low levels of extractables and broad chemical compatibility.
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material HDPE
Material (Membrane) PTFE
Pore Size 0.2 μm
Sample Volume 10 mL
Sterility Non-sterile
Filter Code LG
For Use With (Application) Analytical sample prep
Housing Material HDPE
Inlet Style Female Luer Lock
Max. Inlet Pressure 7 bar (100 psi)
Outlet Style Male Luer Slip
Pressure Rating 100 psi
Quantity 100/Pk.
Type Syringe Filter
Volume (Metric) 10 mL
Diameter (Metric) 13 mm
Diameter (Metric) Filter 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.