missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Nylon, HPF, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLHNM25NS

Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10511353

  • £201.00 / Pack of 50
Estimated Shipment: 12-07-2024
to see stock.
Add to basket

Description

Description

Achieve up to 50% greater throughput and easier filtration than traditional syringe filters. HPF Millex™ Nonsterile 25mm Syringe Filters feature a choice of nylon or PVDF membranes for optimal, fine filtration. Non-sterile filters are compatible with multiple Zymark workstations.

Overview of Non-Sterile Millex™ HPF Syringe Filters
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
  • For manual or automated use
  • Low-extractable polyethylene housing

Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

Specifications

Specifications

Natural
Nylon with Graduated Glass Fiber Prefilter
0.45 μm
3.9 cm2
250 μL
Millex™
Syringe Filter
25 mm
Single-use
PVDF, Nylon
Non-sterile
Analytical sample prep
HDPE
50Pack
100 mL
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers