missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Sampling Capsule for Metals Analysis, 0.45 μm
Shop All Merck Products
Click to view available options
Quantity:
10Pack
1Pack
50Pack
Unit Size:
Each
Pack of 10
Pack of 50
Description
Includes
Certificate showing lowest detectable level (LDL) analyses for a broad range of metals.
These groundwater sampling capsules are an EPA-approved method for collection of groundwater prior to dissolved metal analysis. The pleated membrane provides four times more filtration area than a 142 mm filter disc for faster flow rates and higher throughput.
Features & Benefits:
Features & Benefits:
- Each capsule includes a certificate indicating lowest detectable level (LDL) analysis for 67 metals and 2 anions
- Low-extractable filter and housing materials minimize background during sample analysis
- Available with three different pore sizes to suit a variety of water conditions: 5.0 μm for high particulate levels, 1.0 μm for normal particulate levels, 0.45 μm for relatively clean water
Applications: Environmental Monitoring, Dissolved Metals Analysis in Water
Compliance
Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45μm filtration.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45 μm filtration. |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 600 cm2 |
| For Use With (Application) | For metals analysis |
| Housing Material | HDPE |
| Quantity | 1Pack |
| Type | Pharmaceutical Filters or Ultrafilters |
| Diameter (Metric) Membrane | 7.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction