missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck 1/4 in. NPTM to M Luer locking nickel/chrome plated
Accessories for filter holders for sample preparation.
Brand: Merck XX3002570
218.14 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Can be used in conjunction with Millipore filtration systems.Specifications
NPTM to M | |
Laboratory Filter Holders or Cyclones | |
0.25 in. |
Water Purification System | |
Nickel/Chrome plated | |
0.63 cm |