Learn More
Merck Filterjet Solvent Dispenser, 25 mm
Accessories for filter holders for sample preparation.
Brand: Merck XX6702500
1277.97 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Includes: 6 ft. (1.8m) polyethylene pressure tubing. Filter diameter: 25mm. Thick-depth prefilter diameter: 22mm. Filtration area: 3.9cm2. Maximum inlet pressure: 3.5 bar (50psi).
Description
Apply a concentrated jet spray of ultracleaned solvent of rinse solution to surfaces that require washing. Just connect the FilterJet dispenser to a dispensing vessel to ensure that the solvent or other liquid is filtered immediately before dispensing.Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection ContainersXX6702500 FilterJet Solvent DispenserReplacement PartsXX6702501 Handle and Valve AssemblyXX6702502 Valve Seals, PTFEXX6702506 Pressure Tubing with 1/4 in. NPT Adapters, PEXX6702507 Tube Adapter, 1/4 in. NPTM to 1/4 in. TubeXX6702508 Tubing, 6 mm O.D. x 3 m, polypropyleneXX6702RK Replacement Parts Kit for FilterJet Solvent DispenserXX4002500 Gas Line Filter Holder, 25 mm, stainless steelXX40025RK Replacement Parts Kit for Filter HolderAccessoriesXX6700P05 Dispensing Pressure Vessel, 5 LYY1301015 Pressure Gauge, 0-7 barYY2029348 Ball Valve, 1/4 in. NPTF, stainless steelXX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTMOrder Info
Measures approximately 9 in. (22.9cm) from nozzle tip to end of dispenser handle.
Specifications
Stainless Steel | |
Solvent Dispenser | |
2.5 cm |
3.9 cm2 | |
0.98 in. |