missing translation for 'onlineSavingsMsg'
Learn More

Merck Filter Support Pads

Reinforce filters or use as spacers between filters. Filter Support Pads are available in absorbant cellulose pads to support filters in monitors or woven Dacron™ mesh spacers designed for use between filters. Available in diameters from 13mm to 124mm.

Brand:  Merck AP1003700

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10567102

  • £53.60 / Pack of 100
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Cellulose support pads are used to reinforce filters in Millipore's monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes.To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from in.blinding in. the upstream filter pores. Features & Benefits•Avoid membrane damage during high pressure or fast flow conditions •Spacers enable you to combine multiple stages of filtration into a single process step, saving time Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination Monitoring
Specifications

Specifications

White
Cellulose Fiber
5.8 mL/minx cm2
AP10
100Pack.
220°F
0.031 to 0.039 in.
Filter Membranes
1.4 in.
3.7 cm
Depth Filter
0.2 to 0.6 μm
Used as filter supports in Millipore™ monitors for contamination analysis for drying filters
Hydrophilic
Plain
105°C
0.8 to 1 mm
Hydrophilic
3.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers