missing translation for 'onlineSavingsMsg'
Learn More

Merck Filter Support Pads

Product Code. 10309700 Shop All Merck Products
Change view
Click to view available options
Diameter (Metric):
1.3 cm
2.5 cm
3.7 cm
4.7 cm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10309700 1.3 cm Pack of 100
10319700 2.5 cm Pack of 100
10567102 3.7 cm Pack of 100
10752941 4.7 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10309700 Supplier Merck Supplier No. AP1001300
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reinforce filters or use as spacers between filters. Filter Support Pads are available in absorbant cellulose pads to support filters in monitors or woven Dacron™ mesh spacers designed for use between filters. Available in diameters from 13mm to 124mm.

Cellulose support pads are used to reinforce filters in Millipore's monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes.To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from in.blinding in. the upstream filter pores.

Features & Benefits

  • Avoid membrane damage during high pressure or fast flow conditions
  • Spacers enable you to combine multiple stages of filtration into a single process step, saving time
  • Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination Monitoring
TRUSTED_SUSTAINABILITY

Specifications

Color White
Filter Type Depth Filter
Material Cellulose Fiber
Particle Retention 0.2 to 0.6 μm
Flow Rate 5.8 mL/minx cm2
For Use With (Application) Used as filter supports in Millipore™ monitors for contamination analysis for drying filters
Grade AP10
Hydrophobicity Hydrophilic
Quantity 100Pack.
Surface Type Plain
Temperature (English) Max. 220°F
Temperature (Metric) Max 105°C
Thickness (English) 0.031 to 0.039 in.
Thickness (Metric) 0.8 to 1 mm
Type Cellulosic Absorbent Pad Disc
Wettability Hydrophilic
Diameter (English) 0.5 in.
Diameter (Metric) 1.3 cm
Diameter (Metric) Disc 1.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.