missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Woven Mesh Spacer, Dacron, 124 mm
Woven mesh spacers are placed between filters in serial filtration to prevent the downstream screen filter from 'blinding' the upstream filter pores. They increase flow rate & throughput.
Brand: Merck AP3212450
This item is not returnable.
View return policy
Description
Cellulose support pads are used to reinforce filters in Millipore's monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes.To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from in.blinding in. the upstream filter pores. Features & Benefits•Avoid membrane damage during high pressure or fast flow conditions •Spacers enable you to combine multiple stages of filtration into a single process step, saving time Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination MonitoringSpecifications
White | |
Dacron | |
AP32 | |
50Pack. | |
Woven Dacron Filament Mesh Spacer | |
4.88 in. | |
12.4 cm |
Net Filter | |
Between filters in serial filtration to prevent downstream screen filter from 'blinding' upstream filter pores and to increase flowrate and throughput | |
Hydrophilic | |
Plain | |
Hydrophilic | |
12.4 cm |