missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
- Features & Benefits
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | ≥1.24 bar, air with Methanol |
| Color | White |
| Filter Type | Screen Filter |
| Material | PVDF |
| Pore Size | 0.22 μm |
| Sterility | Non-sterile |
| Flow Rate | >1 mL/min x cm2 |
| Hydrophobicity | Hydrophobic |
| No. per Case | 50Pack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?