missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.65 μm
Recommended when maximum recovery is important
Brand: Merck DVPP14250
This item is not returnable.
View return policy
Description
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
Non-sterile | |
Hydrophilic | |
50/Pk. | |
Hydrophilic | |
142 mm |
14 psi | |
Screen Filter | |
0.65 μm | |
>6 mL/min x cm2 | |
50Pack | |
Filter Membranes | |
142 mm |