missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters, 0.65 μm

Product Code. 10247950 Shop All Merck Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
82 mm
90 mm
142 mm
Unit Size:
Each
Pack of 100
Pack of 50
Length (English):
10 ft.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize Length (English)
10247950 47 mm Pack of 100 -
10617691 13 mm Pack of 100 -
10136090 25 mm Pack of 100 -
10514764 82 mm Pack of 50 -
10429820 90 mm Pack of 50 -
10648071 142 mm Pack of 50 -
10723131 - Each 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10247950 Supplier Merck Supplier No. DVPP04700
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • TRUSTED_SUSTAINABILITY

    Specifications

    Autoclavable Not Autoclavable
    Bubble Point 14 psi
    Color White
    Filter Type Screen Filter
    Material PVDF
    Pore Size 0.65 μm
    Sterility Non-sterile
    Flow Rate >6 mL/min x cm2
    Hydrophobicity Hydrophilic
    No. per Case 100Pack
    Quantity 100/Pk.
    Type Filter Membranes
    Wettability Hydrophilic
    Diameter (Metric) 47 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.