Learn More
Merck Durapore™ Membrane Filters 0.45 μm
Recommended when maximum recovery is important
Brand: Merck HVLP04700
203.69 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.14400kg
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.45μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
0.45 μm | |
>2.6 mL/min x cm2 | |
Plain | |
100/Pk. | |
Filter Membranes | |
47 mm |
22 psi | |
Screen Filter | |
PVDF | |
Non-sterile | |
Hydrophilic | |
100Pack | |
125 μm | |
Hydrophilic | |
47 mm |