missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters 0.45 μm

Recommended when maximum recovery is important

Brand:  Merck HVLP02500

Code : 71

Additional Details : Weight : 0.07650kg

 View more versions of this product

Product Code. 10657111

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.45μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    White
    PVDF
    0.45 μm
    >2.6 mL/min x cm2
    Plain
    100/Pk.
    Filter Membranes
    25 mm
    22 psi
    Screen Filter
    PVDF
    Non-sterile
    Hydrophilic
    100Pack
    125 μm
    Hydrophilic
    25 mm
    Produktvorschläge

    Produktvorschläge

    Videos
    Sicherheitsdatenblatt (SDS)
    Dokumentation

    Dokumentation

    Zertifikate
    Sonderangebote

    Sonderangebote