missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Dispensing Pressure Vessels
Holds liquid for filtration through pressure-operated filter holders, if connected to an external pressure source
Brand: Merck XX6700P20
2060.17 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME™-UM Code requirements.- Closures are secured by cam-lock handle.
- Vessels are autoclavable when vented.
- Accessory code-complying relief valve, pressure gauge and hose connectors are available.
- Accessory closure adapts vessels for vacuum use.
Specifications
Not Autoclavable | |
Stainless Steel (316) | |
6.9 bar | |
Pressure Vessel | |
24 in. | |
9.01 in. | |
22.9 cm |
316 stainless steel body; stainless steel fittings; fluoroelastomer gaskets and O-rings; molded neoprene rubber base | |
Non-sterile | |
6.9 bar | |
20 L | |
59.5 cm | |
9.01 in. |