missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Sterilizing-grade filters designed for critical small-scale gas line and air venting applications
- 50mm PTFE membrane
- Hydrophobic
- High flowrates and throughput, low extractables, low particle shedding
- Broad chemical compatibility
Applications:
Sterile venting of vessels and carboys, autoclave vacuum break lines, low volume sterile filtration of non-aqueous fluids, small fermenter inlet and exhaust gas filtration
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Material | Polypropylene |
| Pore Size | 0.2 μm |
| Inlet Style | Both sides: hose connection for 4 to 9.5mm I.D. latex tubing and Female Luer Slip |
| Outlet Style | Both sides: hose connection for 4 to 9.5mm I.D. latex tubing and Female Luer Slip |
| Quantity | 100/Pk. |
| Type | Syringe Filter |
| Diameter (Metric) | 62 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?