missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for Dispensing Pressure Vessels
Accessory for use with Dispensing Pressure Vessels
Brand: Merck XX6700035
Code : 72
Additional Details : Weight : 0.25000kg
Description
Specifications
Not Autoclavable | |
Dispensing Pressure Vessels | |
125psi | |
Tubing | |
0.5 in. | |
1.27 cm |
Tubing | |
Non-sterile | |
125 psi | |
3 m | |
0.5 in. |