missing translation for 'onlineSavingsMsg'
Learn More

Merck Pressure Gauge, 1/4 in. ASME

Product Code. 10315001 Shop All Merck Products
Change view
Click to view available options
:
Pressure Gauge; 1/4 in. ASME
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10315001 Pressure Gauge; 1/4 in. ASME
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10315001 Supplier Merck Supplier No. XX6700L15
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for filter holders for sample preparation.

  • Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems.
  • With stated exceptions, material of construction is Series 300 stainless steel.
  • Tri-Clamp (TC) fittings are referred to by convention as 1.5 in., 2 in., etc.
  • 1.5 in. TC fittings connect to 1 in. or 1.5 in. O.D. tube sizes.
  • 2 in. TC fittings connect to 2 in. O.D. tube size only.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) Dispensing Pressure Vessels
Material Stainless Steel (316)
Sterility Non-sterile
Max. Pressure 0 to 11 bar (0 to 160psi)
Pressure Rating 0 to 11 bar (0 to 160 psi)
Type Pressure Gauge
Diameter (English) 0.25 in.
Diameter (English) Inside 2.5 in.
Diameter (Metric) Inside 6.3 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.