missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for YY3014236 Filter Holder, 142 mm
Accessories for filter holders for sample preparation.
Brand: Merck YY2214252
102.46 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Filter diameter: 142mm
Specifications
Not Autoclavable | |
142 mm filter holders | |
Non-sterile |
Handwheel Wrench | |
Cadmium Plated | |
Laboratory Filter Holders or Cyclones |