missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Embosser Tape for Manual Laboratory Label Maker
Shop All Cole-Parmer Products
Click to view available options
Color:
Black
Blue
Green
Red
Unit Size:
Each
Description
- Easily remove back adhesive shield
- Choose from four colors to color-code your lab
Specifications
Specifications
| Product Type | Colored Label Tape |
| Color | Black |
| Length (English) | 118 in. |
| Width (English) | 3/8 in. |
| Length (Metric) | 300 cm |
| Width (Metric) | 0.95 cm |
| Dimensions (L x W) | 118 x 3/8 in. |
| Adhesive Type | Peel and Stick |
| Sterility | Non-sterile |
| Color Capability | Monochrome |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction