missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Heating Mantle

Product Code. 11542674
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
3000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
11542674 3000 mL Each
11748352 50 mL Each
11758352 100 mL Each
11768352 250 mL Each
11778352 500 mL Each
11788352 1000 mL Each
6 options
This item is not returnable. View return policy

Product Code. 11542674

Brand: Cole-Parmer™ 3600226

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The HM-200 Series Heating Mantle with thermal insulating cartridge provides maximum heat transfer.

Includes a built-in energy regulator with indicator lamps for power and heater operation. Electrothermal™ EM Series Controlled Electromantle incorporates a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

  • Chemical resistant polypropylene housing is ''safe to the touch.''
  • Quickly and safely heat round-bottom flasks to 450°C (842°F).
  • These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability.
  • An amber-colored ''heater on'' light and a clear-colored ''power on'' light indicate when the heating mantle is in use.
  • The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
  • Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
  • A safety earth (ground) screen and double fuses provide added safety.

Spezifikation

Closure Type Polypropylene Outer Case
Capacity 3000 mL (101.4 oz.)
Capacity (Metric) 3000 mL
Dimensions (L x W x H) 400 x 350 x 190 mm
Height (English) 7.5 in.
Height (Metric) 190 mm
Length (Metric) 400 mm
Voltage 230 V
Material Polypropylene
Power Supply Details UK and EU plug
Wattage 500 W
Weight (Metric) Shipping 2.58 kg
Width (English) 9.8 in.
Width (Metric) 250 mm
Temperature (Metric) 450°C
Capacity (English) 101.4 oz.
Temperature (English) 842°F
Frequency 50/60 Hz
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.