missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Designed for your laboratory applications. The 5075ELV-D has an advanced multi-color control panel and a chamber made of 316L stainless steel. Each model has a number of optional added-value features which can be configured for fast cooling, efficient drying, Fo control, and more.
- Advanced Control System - Take Advantage of Tuttnauer's state-of-the-art control system with multi-color display
- Safe - Automatic pressure locking system. Door will not open when the chamber is overpressured
- Optional Internal Printing - Documents date, time, temperature and pressure
- Intuitive Multi-Color Display - Multi-color display for easier reading gives quick access to important information. Color is used to indicate the stage of the cycle
- High Quality Stainless Steel - 316L grade stainless steel chamber and door with electro-polish finish
- Diverse Load Types - The 5075ELV-D autoclave comes with 8 factory set cycle programs that cover the processing needs of most laboratories and research centers
Specifications
Specifications
| Capacity (English) | 18.7 gal. |
| Capacity (Metric) | 85 L |
| Depth (Metric) Chamber | 70 cm |
| Diameter (English) Chamber | 15.2 in. |
| Depth (English) Chamber | 28 in. |
| Diameter (Metric) Chamber | 38 cm |
| Length (English) | 32 in. |
| Length (Metric) | 80 cm |
| Model | 3870ELV-D |
| Product Type | Autoclave, Top-loading |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?