missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma Elmasonic EASY 350 R
Click to view available options
:
Elmasonic EASY 350 R; Plug: UK-Plug
Description
- 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz).
- 4 ultrasonic modes for demand-oriented sound field distribution and sample preparation in the ultrasonic bath.
- General cleaning sweep mode: General cleaning tasks. Ensures a more homogeneous distribution of cavitation (mechanical cleaning action) in the bath.
- Sieve cleaning mode: Increased ultrasonic intensity for the most stubborn soiling, saves time. For optimal cleaning of test sieves.
- Sample preparation mode: Sweep and pulse alternately for homogeneous and strong cleaning. For sample preparation such as mixing, dissolving, dispersing, cleaning, etc.
- Degas mode: more effective, faster and more reliable. Fast degassing of HPLC solvents.
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states.
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours).
- Acoustic and optical signal at the end of cleaning.
- Safety switch-off with wake-up function after 8 hours of inactivity in case of a brief interruption of the power supply.
- Automatic shutdown of ultrasonic operation at a bath temperature >90°C.
- Splash-proof housing and cleaning tray made of stainless steel.
- Stopcock for emptying the cleaning tank via the drain at the rear of the unit (350 R).
- Different fill level possible for different container sizes. Saving of water and medium (50 R).
- 2-year warranty from the initial operation, but no longer than 3 years from the production date.
Specifications
Specifications
| Amperage | 2.71 to 2.95 A |
| Display | Digital LED |
| Material | Stainless Steel |
| Timer | 1 to 30 min. and continuous |
| Voltage | 220/240 V |
| Capacity (English) | 18.2 gal. |
| Capacity (Metric) | 69 L |
| Depth (English) Interior | 23.4 in. |
| Depth (Metric) Interior | 595 mm |
| Dimensions (D x W x H) Interior | 795 x 675 x 505 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction