missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma Elmasonic Easy 20 H
Click to view available options
Plug Type:
UK-Plug
Unit Size:
Each
Description
- 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation
- Electronic temperature control adjustable in steps of 5
- Safety switch-off with wake-up function - after 8 hours of inactivity - in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation
- Splash-proof housing and cleaning tray made of stainless steel
- Side stopcock for emptying the cleaning tank via the drain at the rear of the unit
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications
Specifications
| Display | None |
| Material | Stainless Steel |
| Timer | 1 to 30 min. and continuous |
| Frequency | 50/60 Hz |
| Voltage | 220/240 V |
| Capacity (English) | 54.1 oz. |
| Capacity (Metric) | 1.6 L |
| Dimensions (D x W x H) Interior | 125 x 140 x 95 mm |
| Includes | Lid |
| Model | Easy 20 H (with heating) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction