missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma Elmasonic Easy 20
This water bath includes 9 units of different sizes and is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, it solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.
£315.00
Specifications
Material | Stainless Steel |
---|---|
Timer | 1 to 30 min. and continuous |
Display | None |
Frequency | 50/60 Hz |
Voltage | 220/240 V |
Description
- 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation
- Electronic temperature control adjustable in steps of 5
- Safety switch-off with wake-up function - after 8 hours of inactivity - in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation
- Splash-proof housing and cleaning tray made of stainless steel
- Side stopcock for emptying the cleaning tank via the drain at the rear of the unit
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications
Stainless Steel | |
None | |
220/240 V | |
1.6 L | |
Lid |
1 to 30 min. and continuous | |
50/60 Hz | |
54.1 oz. | |
125 x 140 x 95 mm | |
Easy 20 (without heating) |