missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Elmasonic Covers

Product Code. 17730369
Change view
Click to view available options
Model:
100/120
150/300
180
30/40
500
60
900
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
17730369 150/300 Each
17881297 30/40 Each
17871297 60 Each
17855717 100/120 Each
17811357 180 Each
17821297 500 Each
17841357 900 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17730369 Supplier Elma™ Supplier No. 1111933
  • ONLINE EXCLUSIVE PRICE
    £162.82
    £142.50 / Pack of 1
    Save £20.32
    12% Off
 Restricted Item
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel lid to reduce the noise of the ultrasonic cleaning.

  • Compatible covers in various designs are available for each ultrasonic cleaning unit
  • Cover performs a variety of functions
  • Reduces the noise level during the cleaning process by up to 54%
  • Underside of the cover serves as a catch tray for dripping water – simply place the Elma Basket on the upturned cover once the cleaning process is complete
  • Cover also returns evaporating water to the ultrasonic bath to save energy and reduce costs
  • Energy and cost savings
  • Can be used as a drainer

Specifications

Type Lid
For Use With (Equipment) Fisherbrand Select, Fisherbrand EASY, Elmasonic P, Elmasonic Select, Elmasonic EASY
Material Stainless Steel
Model 150/300
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.