missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Electrostatic Dissipative (ESD) Polyester Circuit Board Labels for M6/M7 Printers

Product Code. 17828914
Click to view available options
Dimensions (LxW):
0.2 x 0.5 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 0.75 in.
0.25 x 1.5 in.
0.275 x 0.5 in.
0.375 x 1 in.
0.5 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
5.08 mm
6.35 mm
6.99 mm
9.53 mm
12.7 mm
Unit Size:
Pack of 500
Pack of 750
This item is not returnable. View return policy

Product Code. 17828914

Brand: Brady™ 173365

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

WorkHorse™ Glossy White Static Dissipative Circuit Board Labels is ideal for barcode, printed circuit board and electronic Equipment Identification.

  • Meets recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • Meets UL969 Labeling and Marking Standard; CSA Accepted, RoHS Compliant
  • Has surface resistivity values in the recommended range for dissipative ESD packaging materials
  • Made of B-473 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Static-dissipative
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Electrical Labeling, General Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -40°F to +356°F
Temperature Range (Metric) -40°C to +180°C
Thickness (English) 0.0034 in.
Thickness (Metric) 0.09 mm
Dimensions (LxW) 0.25 x 1.5 in.
Length (English) 0.25 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 6.35 mm
Alternate Part Number M7-28-473
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.