missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Electrostatic Dissipative (ESD) Polyester Circuit Board Labels for M6/M7 Printers

Product Code. 17828174
Change view
Click to view available options
Dimensions (LxW):
0.2 x 0.5 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 0.75 in.
0.25 x 1.5 in.
0.275 x 0.5 in.
0.375 x 1 in.
0.5 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
5.08 mm
6.35 mm
6.99 mm
9.53 mm
12.7 mm
Unit Size:
Pack of 500
Pack of 750
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) For Use With (Equipment) Height (Metric) unitSize
17828174 0.25 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Pack of 750
17808474 0.2 x 0.65 in. M710, BMP71 5.08 mm Pack of 750
17801589 0.2 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 5.08 mm Pack of 750
17818294 0.2 x 0.65 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 5.08 mm Pack of 750
17848244 0.25 x 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Pack of 750
17828954 0.25 x 0.75 in. M710, BMP71 6.35 mm Pack of 750
17898114 0.25 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Pack of 750
17828914 0.25 x 1.5 in. M710, BMP71 6.35 mm Pack of 750
17878284 0.275 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.99 mm Pack of 750
17868124 0.275 x 0.5 in. M710, BMP71 6.99 mm Pack of 750
17808374 0.375 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Pack of 500
17838794 0.5 x 1 in. M710, BMP71 12.7 mm Pack of 500
17838254 0.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17828174 Supplier Brady™ Supplier No. 174252
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

WorkHorse™ Glossy White Static Dissipative Circuit Board Labels is ideal for barcode, printed circuit board and electronic Equipment Identification.

  • Meets recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • Meets UL969 Labeling and Marking Standard; CSA Accepted, RoHS Compliant
  • Has surface resistivity values in the recommended range for dissipative ESD packaging materials
  • Made of B-473 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Static-dissipative
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Electrical Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -40°F to +356°F
Temperature Range (Metric) -40°C to +180°C
Thickness (English) 0.0034 in.
Thickness (Metric) 0.09 mm
Dimensions (LxW) 0.25 x 1.5 in.
Length (English) 0.25 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 6.35 mm
Alternate Part Number M6-28-473
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.